SKU:
STD8460260K
MPN:
311-5
£15.79
Ex VAT
£18.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Lumocolor® Non-Permanent Pens are a versatile solution for writing on nearly any surface, from overhead projectors to glass and plastic. With vibrant, fast-drying, water-soluble ink, these pens ensure sharp, smudge-free results and can be effortlessly wiped clean with a damp cloth. The superfine 0.4mm tip offers precise, detailed lines, making them perfect for both presentations and creative work. Built with a durable polypropylene barrel and cap, they are designed for long-lasting use and are airplane-safe, preventing leaks during travel. The ink is lightfast, ensuring your work stays bold and clear. Refillable and eco-conscious, these pens are housed in 97% recycled plastic, offering a blend of performance, reliability, and sustainability. Available in a range of colours for every need.
Features and Benefits
• Versatile for use on multiple surfaces, including glass and plastic
• Vibrant, water-soluble ink for smudge-free results
• Superfine 0.4mm tip for precise and detailed writing
• Fast-drying ink ensures quick, clean application
• Ink wipes clean with a damp cloth for easy corrections
• Durable polypropylene barrel and cap for long-lasting use
• Airplane-safe design prevents leaks during travel
• Lightfast ink for lasting clarity
• Refillable for eco-conscious sustainability
• Made with 97% recycled plastic for an environmentally friendly option
Typical Applications
• Overhead transparencies
• CDs
• Glass
• Plastic
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Staedtler |
Cap Off Time | 2 Days |
EAN | 4007817331460 |
Ink Colour | Green |
Line Width | 0.4mm |
MFR Part No. | 311-5 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 311 Lumocolor |
Tip Size | Fine |
Type | OHP Marker |
UNSPSC Code | 60121500 |