SKU:
STD8460660K
MPN:
315-5
£15.49
Ex VAT
£18.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Lumocolor® 315 Non-Permanent Pens are crafted for precision and reliability, featuring a fine 1mm line width that ensures clear, effective marking. These pens glide smoothly across various surfaces, including overhead transparencies, and can be effortlessly wiped clean with a damp cloth. Their fast-drying, water-soluble ink prevents smudging and guarantees a sharp, professional finish. Designed for convenience, the pens are airplane-safe with automatic pressure equalization to avoid leaks during travel. Constructed with a barrel made from 97% recycled plastic, they offer an eco-friendly choice without compromising durability. With a cap-off time of up to two days and a practical clip lid to keep them in place, these pens combine high performance with sustainability and ease of use.
Features and Benefits
• Fine 1mm line width for clear, precise marking
• Smooth application on various surfaces, including overhead transparencies
• Easily wipes clean with a damp cloth
• Fast-drying, water-soluble ink reduces smudging
• Airplane-safe with automatic pressure equalization to prevent leaks
• Eco-friendly barrel made from 97% recycled plastic
• Cap-off time of up to two days for convenience
• Clip lid prevents rolling and keeps pens in place
• Combines high performance with sustainable design
Typical Applications
• CDs
• Glass
• Plastic
• Metal
• Porcelain
• Wood
• Leather
• OHP film
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Staedtler |
Cap Off Time | 2 Days |
EAN | 4007817331897 |
Ink Colour | Green |
Line Width | 1mm |
MFR Part No. | 315-5 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 315 Lumocolor |
Tip Size | Medium |
Type | OHP Marker |
UNSPSC Code | 60121500 |