SKU:
STD8460740K
MPN:
316-2
£15.49
Ex VAT
£18.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Lumocolor® 316 Permanent Pens offer exceptional performance on a wide range of surfaces, from OHP film to glass, metal, and plastic. Featuring a fine tip, they deliver sharp, precise lines that dry quickly and resist smudging, ensuring clear, professional results. The non-permanent, low-odour ink is durable and lightfast, maintaining its vibrancy over time. Built with an airplane-safe design that prevents leaks during travel, these pens also feature a two-day cap-off time for added convenience. Crafted from 97% recycled plastic, they are both eco-friendly and long-lasting. Whether for professional presentations or creative projects, these pens offer the perfect blend of reliability and sustainability, making them an indispensable tool for everyday use.
Features and Benefits
• Fine tip for sharp, precise lines
• Non-permanent, low-odour ink for long-lasting, vibrant results
• Quick-drying ink reduces smudging for clean application
• Suitable for use on multiple surfaces, including glass, metal, and plastic
• Airplane-safe design prevents leaks during travel
• Cap-off time of up to two days for added convenience
• Made from 97% durable, recycled plastic, supporting eco-conscious choices
Typical Applications
• CDs
• Glass
• Plastic
• Metal
• Porcelain
• Wood
• Leather
• OHP film
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Staedtler |
Cap Off Time | 2 Days |
EAN | 4007817331972 |
Ink Colour | Red |
Line Width | 0.6mm |
MFR Part No. | 316-2 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 316 Lumocolor |
Tip Size | Fine |
Type | OHP Marker |
UNSPSC Code | 60121500 |