SKU:
ART8460015R
MPN:
AR84664
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
These 2-in-1 Flipchart Markers offer versatility with a 2mm bullet point for bold writing and a 5mm chisel tip for underlining, colouring, or marking. Designed for professional presentations, reports, or creative work, the water-based ink ensures it won't bleed through, even on low-grade paper. This pack of 8 assorted markers, including vibrant colours, is ideal for use at home, in the office, or in schools.
Features and Benefits
• Water-based ink prevents bleed-through on flipcharts or low-grade paper
• Pack of 8 markers including a variety of colours, perfect for colour coding and vibrant presentations
• Robust plastic barrelled design allows for continuous use
• Vivid, long-lasting colours provide high-quality finishes
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Artline |
EAN | 4974052846649 |
Ink Colour | Assorted |
Line Width | 2.0-5.0mm |
MFR Part No. | AR84664 |
Nib Style | Bullet Chisel |
Pack Quantity | 8 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 325T |
Tip Size | Broad Medium |
Type | Flipchart Marker |
UNSPSC Code | 60121500 |