SKU:
EDD8360190K
MPN:
4-363001
£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These markers provide exceptional durability and performance on a range of non-porous surfaces, including whiteboards, glass, enamel, and melamine. They feature an ergonomic barrel designed for comfortable prolonged use and come equipped with low-odour, quick-drying ink that reduces the risk of smudging. With a chisel nib and a stroke width of 1-5mm, these markers are versatile and adapt well to various needs. Their cap-off design ensures they remain usable for several days if left uncapped, extending their lifespan, and any marks can be easily wiped away with a dry cloth. Additionally, replacement nibs and refill ink in certain colours are available, and the markers are free from butyl acetate. A practical clip prevents rolling and enhances portability, making them suitable for a wide range of settings.
Features and Benefits
• User-friendly grip for comfortable extended use
• Low-odour ink that dries rapidly with minimal risk of smudging
• Suitable for various non-porous surfaces, including whiteboards, enamel and glass
• Versatile and adaptable with stroke width ranging from 1-5mm
• Cap-off technology ensures the markers are usable even after several days of being uncapped
• Easy removal of ink from surfaces with a dry cloth
• Replacement nibs and refill ink in certain colours available for an extended lifespan
• Free from butyl acetate
• Helpful clip-on pen cap to attach to clothing and other areas
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Edding |
Cap Off Time | Several Days |
EAN | 4004764063291 |
Ink Colour | Black |
Line Width | 1-5mm |
MFR Part No. | 363-001 |
Nib Style | Chisel |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 363 |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |