SKU:
EDD8460170K
MPN:
4-390001
£1.99
Ex VAT
£4.29
| Save 53.61%
£2.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Edding Permanent Markers are a versatile, reliable tool ideal for daily use on a wide range of surfaces, from glass to brick. Featuring quick-drying, weather-resistant, and waterproof ink, this marker is designed for long-lasting results. Its low-odour formula ensures comfortable use in any environment, including around children.
Features and Benefits
• Permanent ink writes on virtually any surface, including metal, glass, wood, and plastic
• Quick-drying smudge-proof ink is weather-resistant and waterproof
• Ink contains no added toluene or xylene, making it safer to use and reducing odour
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Edding |
EAN | 4004764105618 |
Ink Colour | Black |
Line Width | 1.5-3.0mm |
MFR Part No. | 390-001 |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | 390 |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |