Edding

400, Permanent Marker Pen, Blue, Fine, Bullet, Non-Retractable, 10 Pack

SKU:

EDD8460415K

MPN:

4-400003

£27.79

Ex VAT

£33.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This fine line, plastic barrelled permanent marker pen is ideal for precise marking and labelling across various materials. Its permanent, low-odour ink is free from Xylene, Toluene, and Butyl Acetate, making it safer for everyday use. The marker is both lightfast and quick-drying, with water and wear-resistant properties for long-lasting results.


    Features and Benefits
    • Low-odour ink is free from xylene, toluene, and butyl acetate for safe use
    • Ideal for marking and labelling nearly all materials
    • Durable ink is lightfast, quick-drying, water-resistant, and wear-resistant


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764442782

    Ink Colour

    Blue

    Line Width

    1mm

    MFR Part No.

    400-003

    Nib Style

    Bullet

    Pack Quantity

    10

    Refillable

    No

    Retractable

    No

    Series

    400

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500