Edding

500, Permanent Marker Pen, Black, Broad, Chisel, Non-Retractable, 10 Pack

SKU:

EDD8460215J

MPN:

40678ED

£51.99

Ex VAT

£62.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Edding 500 Permanent Markers feature a large chisel tip offering a variable line width of 2.0 - 7.0mm, making them ideal for creating eye-catching displays, bold labelling, and more. Each marker works on a wide range of surfaces including glass, metal, plastic, and stone and its low odour, quick-drying ink is water and light-resistant, ensuring long-lasting use. Suitable for both indoor and outdoor applications, this pack contains 10 black markers.


    Features and Benefits
    • Large chisel tip provides a variable line width of 2.0 - 7.0mm
    • Suitable for glass, metal, plastic, stone, and more
    • Low odour, quick drying ink ensure clean and efficient use
    • Durable, long-lasting ink is water and light resistant for both indoor and outdoor use


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Edding

    Ink Colour

    Black

    Line Width

    2.0-7.0mm

    MFR Part No.

    122471

    Nib Style

    Chisel

    Pack Quantity

    10

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    500

    Tip Size

    Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500