SKU:
ART8460070K
MPN:
EK-5100A BLU
£5.19
Ex VAT
£6.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Big Nib Whiteboard Markers are designed for maximum visibility with their extra-large 10mm bullet nib, making them ideal for presentations, lectures, and classroom use. The pen's strong plastic barrel is refillable, ensuring long-term use, and the quick-drying, low-odour alcohol-based solvent ink offers a smooth writing experience. The vivid, 5mm thick lines can be easily erased with a whiteboard eraser or dry cloth.
Features and Benefits
• Extra-large 10mm bullet nib provides clear, visible writing from a distance
• Quick-dry ink prevents smudging and allows for fast-paced writing
• Refillable design is eco-friendly and cost-effective
• Low-odour ink is comfortable for prolonged use in enclosed spaces
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Artline |
EAN | 4974052839344 |
Ink Colour | Blue |
Line Width | 5mm |
MFR Part No. | EK-5100A BLU |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | 5100A |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |