SKU:
ART8460110K
MPN:
EK-5109A/W4
£30.99
Ex VAT
£37.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Artline Big Nib Whiteboard Marker features an extra big 10mm chisel tip that ensures good visibility from a distance. Their fast drying ink is low odour and easily erasable from both regular and electronic whiteboards. These markers are also refillable, with a strong plastic barrel, making them perfect for long-lasting use in lectures, conferences, seminars and classrooms. Choose from classic black or blue ink, or opt for an assortment, which includes green and red.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Artline |
EAN | 4974052840869 |
Ink Colour | Assorted |
Line Width | 10mm |
MFR Part No. | EK-5109AW |
Nib Style | Chisel |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Series | 5109A |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |