Artline

5109A, Whiteboard Marker Pen, Black, Broad, Chisel, Non-Retractable, 1 Pack

SKU:

ART8460090K

MPN:

EK-5109A-BK

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (30)

    Product Details

    The Artline Big Nib Whiteboard Marker features an extra big 10mm chisel tip that ensures good visibility from a distance. Their fast drying ink is low odour and easily erasable from both regular and electronic whiteboards. These markers are also refillable, with a strong plastic barrel, making them perfect for long-lasting use in lectures, conferences, seminars and classrooms. Choose from classic black or blue ink, or opt for an assortment, which includes green and red.


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Artline

    EAN

    4974052839412

    Ink Colour

    Black

    Line Width

    10mm

    MFR Part No.

    EK5109A-BK

    Nib Style

    Chisel

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    5109A

    Tip Size

    Broad

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500