SKU:
ART8460015P
MPN:
AR84649
£28.99
Ex VAT
£34.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These 2-in-1 Artline Markers combine a fine 1.00mm and superfine 0.4mm tip for precise application on dry erase surfaces. With fast drying ink and easy dry wipe, these are suitable for use on both regular and electronic whiteboards. This pack contains 8 different colours and is ideal for classrooms, presentations and meetings.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Artline |
EAN | 4974052846496 |
Ink Colour | Assorted |
Line Width | 0.4-1.0mm |
MFR Part No. | AR84649 |
Nib Style | Chisel |
Pack Quantity | 8 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 525T |
Tip Size | Extra Fine Fine |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |