SKU:
ART8460015F
MPN:
AR80151
£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for frequent use, these Artline permanent markers features a heavy duty metal barrel. The fibre tip is suitable for marking a variety of surfaces, including glass, plastic, metal, rubber and porcelain. Creating both bold and finer lines, the water resistant ink is quick drying to prevent smudging.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Artline |
EAN | 4974052801518 |
Ink Colour | Black |
Line Width | 1.5mm |
MFR Part No. | AR80151 |
Nib Style | Bullet |
Pack Quantity | 12 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 70 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |