£4.79
Ex VAT
£5.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
14 Variations Available
Product Details
Product Specification
Product Documents
Capable of marking a variety of surfaces, smooth rough or lacquered, the range of Edding 751 Paint Marker comes in a wide range of colours. With a medium sized soft round bullet nib: (1 - 2mm) its opaque lacquer ink is ideal for labeling a range of materials even those dark in colour, with excellent waterproofing and heat resistance (400 °C). Its wear resistant ink makes it perfect for nuclear power plant, automotive and shipping industry applications.
Features and Benefits
• Marks virtually all materials including, plastic, wood and metal
• Medium soft bullet nib: ~1 - 2mm with valve-controlled ink flow
• Outstanding adhesion on both smooth and porous surfaces
• Especially good on dark and transparent materials
• Extremely wear-resistant on almost all surfaces
• Heat-resistant up to 400°C and excellent waterproof properties
• Available in a range of colours
Typical Applications
• Workshop
• Industrial
• Nuclear power industry
• Automotive
• Shipping
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764017492 |
Features | Heat Resistant up to 400°C Low Odour Quick Drying Waterproof |
For Use On | Glass Metal Plastic Wood |
MFR Part No. | 751-004 |
Nib Style | Bullet |
Series | 751 |
UNSPSC Code | 60121500 |