Edding

751, Paint Marker, Red, Permanent, Bullet Tip, Single

SKU:

EDD7340140K

MPN:

4-751002

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Capable of marking a variety of surfaces, smooth rough or lacquered, the range of Edding 751 Paint Marker comes in a wide range of colours. With a medium sized soft round bullet nib: (1 - 2mm) its opaque lacquer ink is ideal for labeling a range of materials even those dark in colour, with excellent waterproofing and heat resistance (400 °C). Its wear resistant ink makes it perfect for nuclear power plant, automotive and shipping industry applications.


    Features and Benefits
    • Marks virtually all materials including, plastic, wood and metal
    • Medium soft bullet nib: ~1 - 2mm with valve-controlled ink flow
    • Outstanding adhesion on both smooth and porous surfaces
    • Especially good on dark and transparent materials
    • Extremely wear-resistant on almost all surfaces
    • Heat-resistant up to 400°C and excellent waterproof properties
    • Available in a range of colours


    Typical Applications


    • Workshop
    • Industrial
    • Nuclear power industry
    • Automotive
    • Shipping


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Edding

    EAN

    4004764017478

    Features

    Heat Resistant up to 400°C Low Odour Quick Drying Waterproof

    For Use On

    Glass Metal Plastic Wood

    MFR Part No.

    751-002

    Nib Style

    Bullet

    Series

    751

    UNSPSC Code

    60121500