£4.79
Ex VAT
£5.75
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Capable of marking a variety of surfaces, smooth rough or lacquered, the range of Edding 780 Paint Markers is perfect for marking small items such as test tubes and thin pipes, infact any item that requires a fine and precise marking solution. With an extra fine round bullet nib (~0.8mm) its opaque lacquer ink is ideal for labeling a range of materials even those dark in colour, with excellent waterproofing and heat resistance (400 °C).
Features and Benefits
• For highly opaque marking of most materials including, plastic, wood and metal
• Metal-framed round bullet nib ~0.8mm for extra fine marking on small surfaces
• Outstanding adhesion on both smooth and porous surfaces
• Especially good on dark and transparent materials
• Extremely wear-resistant on almost all surfaces
• Heat-resistant up to 400°C and excellent waterproof properties
Typical Applications
• Labeling
• DIY
• Workshop
• Industrial
• Laboratory
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764498338 |
Features | Heat Resistant up to 400°C Low Odour Quick Drying Waterproof |
For Use On | Glass Metal Plastic Wood |
MFR Part No. | 780-053 |
Nib Style | Bullet |
Series | 780 |
UNSPSC Code | 60121500 |