noscriptEdding 780, Paint Marker, Silver, Fine, Permanent, Bullet Tip, Single 4-780054 | Cromwell Tools

Edding

780, Paint Marker, Silver, Fine, Permanent, Bullet Tip, Single

SKU:

EDD7340370K

MPN:

4-780054

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (34)

    Product Details

    Capable of marking a variety of surfaces, smooth rough or lacquered, the range of Edding 780 Paint Markers is perfect for marking small items such as test tubes and thin pipes, infact any item that requires a fine and precise marking solution. With an extra fine round bullet nib (~0.8mm) its opaque lacquer ink is ideal for labeling a range of materials even those dark in colour, with excellent waterproofing and heat resistance (400 °C).


    Features and Benefits
    • For highly opaque marking of most materials including, plastic, wood and metal
    • Metal-framed round bullet nib ~0.8mm for extra fine marking on small surfaces
    • Outstanding adhesion on both smooth and porous surfaces
    • Especially good on dark and transparent materials
    • Extremely wear-resistant on almost all surfaces
    • Heat-resistant up to 400°C and excellent waterproof properties


    Typical Applications
    • Labeling
    • DIY
    • Workshop
    • Industrial
    • Laboratory


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Edding

    EAN

    4004764498383

    Features

    Heat Resistant up to 400°C Low Odour Quick Drying Waterproof

    For Use On

    Glass Metal Plastic Wood

    MFR Part No.

    780-054

    Nib Style

    Bullet

    Series

    780

    UNSPSC Code

    60121500