Artline

780, Permanent Marker Pen, Black, Fine, Bullet, Non-Retractable, 1 Pack

SKU:

ART8460714Q

MPN:

EK-780

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (31)

    Product Details

    This permanent bullet tip marker is ideal for both indoor and outdoor use. Its 0.8mm tip and durable aluminium barrel make it easy to make detailed marks while also being hard-wearing. Along with being quick-drying and free from Xylene, the ink is light-, water-, and fade-resistant, making it suitable for all weather conditions. This versatile marker is a great all-rounder and can be applied on a wide range of materials from wood and glass to plastic and metal.


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Artline

    EAN

    4974052807657

    Ink Colour

    Black

    Line Width

    0.8mm

    MFR Part No.

    780

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    780

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500