SKU:
EDD8460215K
MPN:
40685ED
£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
Product Documents
These 800 Extra Large Chisel Tip Permanent Marker Pens are ideal for bold, visible writing on a variety of surfaces. With an extra broad chisel tip, these markers are perfect for industrial use where large, clear markings are needed. They work on materials such as glass, metal, wood, and plastic, making them versatile for both indoor and outdoor applications.
Features and Benefits
• Writes on glass, metal, wood, plastic, and more
• Ink is resistant to water and wear for lasting results
• Lightfast ink is quick drying and low odour with no added toluene/xylene
• Pens are refillable, making them environmentally friendly and cost-effective
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Edding |
EAN | 4004764828524 |
Ink Colour | Black |
Line Width | 2.0-7.0mm |
MFR Part No. | ED82852 |
Nib Style | Chisel |
Pack Quantity | 5 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 800 |
Tip Size | Extra Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |