Edding

8000, Permanent Marker Pen, Black, Fine, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460090K

MPN:

4-8000-1-4001

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    The Edding 8000 freeze marker combines precision and durability in a sleek design. Its 1mm fine nib provides permanent, waterproof, and smudge-proof markings down to -25*on a variety of surfaces, including plastic and foils. It guarantees clear labelling of contents and expiry dates with quick-drying, low-odour, and frost-resistant ink that allows you to freeze items immediately without worrying about fading. The cap securely attaches to the barrel, while a convenient clip ensures easy storage, making this marker ideal for everyday use.


    Features and Benefits
    • Suitable for temperatures down to -25*
    • Precise 1mm nib for clear marking on small surface areas
    • Ink is quick-drying, low-odour and smudge-proof so items can be stored immediately
    • Ink is also waterproof and frost-resistant for long-lasting labels
    • Secure clip for easy and convenient storage
    • Effective on multiple materials, including plastic and foils


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Edding

    EAN

    4004764949717

    Ink Colour

    Black

    Line Width

    1mm

    MFR Part No.

    8000-001

    Nib Style

    Bullet

    Pack Quantity

    1

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    8000

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500