Edding

8011, Permanent Marker Pen, Blue, Fine, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460480K

MPN:

4-8011003

£2.89

Ex VAT

£3.47

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Clean Room Markers are specifically designed for use in dust-free environments, offering reliability and precision in sensitive settings. Ideal for labelling and marking on clean room papers, laminated papers, and films, the ink is permanent, smudge-proof, and waterproof, ensuring clear and durable markings.


    Features and Benefits
    • Perfect for marking in dust-free environments like clean rooms
    • Permanent ink is smudge-proof and waterproof for lasting clarity
    • Isopropyl alcohol ink ensures precision and hygiene
    • Plastic barrel is robust and durable


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764924141

    Ink Colour

    Blue

    Line Width

    0.6mm

    MFR Part No.

    8011-003

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    8011

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500