SKU:
EDD8460460K
MPN:
4-8011001
£2.89
Ex VAT
£3.47
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Clean Room Markers are specifically designed for use in dust-free environments, offering reliability and precision in sensitive settings. Ideal for labelling and marking on clean room papers, laminated papers, and films, the ink is permanent, smudge-proof, and waterproof, ensuring clear and durable markings.
Features and Benefits
• Perfect for marking in dust-free environments like clean rooms
• Permanent ink is smudge-proof and waterproof for lasting clarity
• Isopropyl alcohol ink ensures precision and hygiene
• Plastic barrel is robust and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Edding |
EAN | 4004764924110 |
Ink Colour | Black |
Line Width | 0.6mm |
MFR Part No. | 8011-001 |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | 8011 |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |