Edding

8015, Laboratory Marker Pen, Black, Extra-Fine, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460550K

MPN:

4-8015

£3.29

Ex VAT

£3.95

Inc VAT

IN STOCK (41)

    Product Details

    The Edding 8015 F laboratory marker is crafted for precision and durability in demanding lab environments. Available in a fine 1mm or extra-fine 0.75mm nib, it delivers accurate, permanent markings on smooth, transparent surfaces like reaction vessels and lab equipment. The ink is quick-drying, waterproof, lightfast, and smudge-proof, withstanding extreme temperatures from -183°C to +500°C. It is low-odour and abrasion-resistant, yet removable from glass with alcohol-based solvents.


    The marker features a practical clip and a cap that securely fits on the barrel to prevent loss. Recommended by Clariant International AG and certified by TÜV Saarland, this marker is engineered to perform exceptionally in extreme conditions. Additionally, it uses low-odour ink with no added toluene or xylene, and suitable spare nibs (edding 404) are available.


    Features and Benefits
    • Fine 1mm or extra-fine 0.75mm nib ensure precise, permanent markings
    • Ink resists extreme temperatures from -183°C to +500°C
    • Quick-drying, waterproof, lightfast, and smudge-proof for reliable performance
    • Low-odour formula with no added toluene or xylene for a more pleasant user experience
    • Abrasion-resistant permanent ink, yet removable from glass with alcohol-based solvents
    • Practical clip and secure cap prevent loss and ensure convenience
    • Recommended by Clariant International AG and certified by TÜV Saarland
    • Compatible with replaceable nibs (edding 404) for extended use


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764984923

    Ink Colour

    Black

    MFR Part No.

    8015-001

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    8015

    Tip Size

    Extra-Fine

    Type

    Laboratory Marker

    UNSPSC Code

    60121500