Edding

8030, NLS High-Tech Marker Pen, Red, Medium, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460230K

MPN:

4-8030002

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    The Edding 8030 NLS High-Tech Marker is an exceptional choice for precise and durable marking in specialised fields such as aviation, nuclear, and shipping industries. Its ink is designed to be low-corrosion, waterproof, and lightfast, ensuring long-lasting performance. This marker delivers permanent, quick-drying, and smudge-proof results while being low in chlorine and halogen. It features a versatile round nib with a stroke width of 1.5-3 mm, making it suitable for a range of applications. Free from xylene and toluene, the marker also has a low odour. For added convenience, it includes a practical clip and cap storage to prevent loss and ensure easy access.


    Features and Benefits
    • Delivers accurate and durable marking, essential across various industries, including the aviation and nuclear industries
    • Rapid-drying, smudge-proof ink that is resistant to corrosion, water, and light for long-lasting performance
    • Ink is also low-odour and free from xylene and toluene for increased comfort and safety
    • Versatile round nib has a stroke width of 1.5-3mm
    • Practical clip and cap storage for everyday convenience and easy access


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764785643

    Ink Colour

    Red

    Line Width

    1.5-3mm

    MFR Part No.

    8030-002

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    8030

    Tip Size

    Medium

    Type

    NLS High-Tech Marker

    UNSPSC Code

    60121500