Edding

8050, Permanent Marker Pen, White, Broad, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460260K

MPN:

4-8050049

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (41)

    Product Details

    The Edding 8050 Tyre Marker is designed for permanent marking on tyres and rubber surfaces, featuring a bullet tip and low-odour, opaque lacquer ink. Renowned for quality and reliability, Edding markers are a trusted choice in the industrial sector for a wide range of applications.


    Features and Benefits
    • Permanent marking is ideal for use on tyres and rubber surfaces
    • Low-odour ink is comfortable to use in any environment
    • Opaque lacquer finish provides clear, durable marks
    • Bullet tip creates a line width of 2-4mm for versatile use


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Edding

    EAN

    4004764784448

    Ink Colour

    White

    Line Width

    2.4mm

    MFR Part No.

    8050-049

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    8050

    Tip Size

    Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500