Edding

8200, Permanent Marker Pen, White, Medium, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460270K

MPN:

4-8200-1-4049

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (10)

    Product Details

    This Tile Grout Paint Marker White is the ultimate solution for rejuvenating and enhancing the appearance of discoloured grout.


    Features and Benefits
    • Waterproof properties make this marker ideally suited for use in bathrooms.
    • The marker's ink boasts exceptional coverage, allowing you to achieve impressive results with ease
    • Each marker comes equipped with three replacement nibs, providing extended use and value


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Edding

    EAN

    4004764895120

    Ink Colour

    White

    Line Width

    2.0-4.0mm

    MFR Part No.

    8200-49

    Nib Style

    Bullet

    Pack Quantity

    1

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    8200

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500