SKU:
EDD8460520K
MPN:
4-8300003
£35.79
Ex VAT
£42.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These 8300 Industry Permanent Markers are designed for stable and reliable marking on slightly oily, dusty, or greasy surfaces. These pens are ideal for use in demanding environments such as the oil and gas industry, where surfaces are often exposed to challenging conditions like dust, rain, and high humidity.
Features and Benefits
• Quick-drying ink prevents smudging for clean and precise marks
• Permanent ink ensures long-lasting marks that can withstand exposure to elements
• Heat-resistant ink withstands temperatures up to 300°C, making it suitable for industrial applications
• Durable tip marks effectively on materials such as oiliness, metal, glass, plastic, and dry wood
• Aluminium barrel provides a robust and professional finish for industrial use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Edding |
EAN | 4004764434879 |
Ink Colour | Blue |
Line Width | 1.5-3.0mm |
MFR Part No. | 8300-003 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Series | 8300 |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |