Edding

8300, Permanent Marker Pen, Red, Medium, Bullet, Non-Retractable, 10 Pack

SKU:

EDD8460510K

MPN:

4-8300002

£35.79

Ex VAT

£42.95

Inc VAT

IN STOCK (10)

    Product Details

    These 8300 Industry Permanent Markers are designed for stable and reliable marking on slightly oily, dusty, or greasy surfaces. These pens are ideal for use in demanding environments such as the oil and gas industry, where surfaces are often exposed to challenging conditions like dust, rain, and high humidity.


    Features and Benefits
    • Quick-drying ink prevents smudging for clean and precise marks
    • Permanent ink ensures long-lasting marks that can withstand exposure to elements
    • Heat-resistant ink withstands temperatures up to 300°C, making it suitable for industrial applications
    • Durable tip marks effectively on materials such as oiliness, metal, glass, plastic, and dry wood
    • Aluminium barrel provides a robust and professional finish for industrial use


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Edding

    EAN

    4004764434862

    Ink Colour

    Red

    Line Width

    1.5-3.0mm

    MFR Part No.

    8300-002

    Nib Style

    Bullet

    Pack Quantity

    10

    Refillable

    No

    Retractable

    No

    Series

    8300

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500