Edding

8404, Industrial Marker Pen, Black, Fine, Bullet, Non-Retractable, 1 Pack

SKU:

EDD8460300K

MPN:

4-8404001

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (50+)

    Product Details

    This aerospace marker has been designed for when air gets thin and conditions are harder to withstand. The marker offers a extra-fine nib and a specially formulated low-corrosion ink that can hold up against solvents, and can be used on nearly all surfaces including metallic materials found in the aerospace industry. The ink is permanent, water-proof, wear-resistant for durability in harsh environments.


    Features and Benefits
    • Low-corrosion, resistant to many solvents and paints
    • Low-odour, water-based ink
    • The marker is quickdrying, smudge-proof, waterproof after drying for added durability


    Approvals
    • Approved for use by British Aerospace to ABP 9-3323 Class A


    Notes
    • Bullet nib: ~0.75 mm


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764099382

    Ink Colour

    Black

    Line Width

    0.75mm

    MFR Part No.

    8404-001

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    8404

    Tip Size

    Fine

    Type

    Industrial Marker

    UNSPSC Code

    60121500