£65.49
Ex VAT
£78.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Smudgeproof and highly-opaque the Edding 950 paint marker is ideal for marking rusty soiled or wet surfaces with ease. It can even be used to mark items underwater making it a go to for marine industries. Its long lasting ink is heat resistant to 300 °C.
Features and Benefits
• Excellent for use on rough surfaces, unclean materials and rusty metals
• For use on a variety of surfaces including wood,stone,concrete & metal
• Highly permanent paste is smudge-proof and waterproof
• 10mm round bullet nib creates a wide stroke
• Writes underwater on clean surfaces
Typical Applications
• Construction
• Metalwork
• Marine industries
Attribute | Value |
---|---|
Brand | Edding |
EAN | 4004764426041 |
Features | Waterproof Writes Underwater |
For Use On | Concrete Rusty Metals |
MFR Part No. | 950-049 |
Nib Style | Bullet |
Series | 950 |
UNSPSC Code | 60121500 |