£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Product Documents
Pentel PenTools wet-erase liquid glass & chalkboard marker 4-piece which writes on any smooth and sealed surface. The ink is erasable and you can correct any mistakes easily.
Features and Benefits
• Semi-permanent formula ink wont run off even in a light shower, and allows for easy erasing of mistakes
• No blobbing or leaking when writing allowing your writing to always be neat
• Pigment based ink offers deep colour for vivid writing
• Hanging pack of 4 assorted ink markers
Notes
• Box of 4
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 4016284345887 |
Ink Colour | Black |
Line Width | 2.0-4.0mm |
MFR Part No. | SMW26-PRO4MX1EU |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Chalk Marker |
UNSPSC Code | 60121500 |