£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
These Pentel Liquid Chalk Markers are perfect for use on conventional slate chalkboards and glass surfaces. The markers feature liquid chalk that can be easily wiped off with a wet cloth, making them versatile for both indoor and outdoor applications. With a valve action for smooth and controlled ink flow, the jumbo chisel tip offers a variable line width of 10-15mm, ideal for creating displays, decorations, menus, and more. This assorted pack includes red, yellow, blue, and white markers.
Features and Benefits
• Liquid chalk removes easily with a wet cloth
• Suitable for both indoor and outdoor use
• Valve action for smooth, controlled ink flow
• Jumbo chisel tip writes a variable line width of 10-15mm
• Plastic barrel is both lightweight and durable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 5011433114115 |
Ink Colour | Assorted |
Line Width | 10.0-15.0mm |
MFR Part No. | PE11411 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Chalk Marker |
UNSPSC Code | 60121500 |