SKU:
UBL8460636J
MPN:
10802UB
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Uni Chalk Markers offer versatile and vibrant solutions for writing on non-porous surfaces like chalkboards, windows, metal, and plastic. Featuring a water-based paint, these markers produce vivid colors that stand out in any display. The medium width bullet tip allows for bold, eye-catching text and drawings, while the weather-resistant ink ensures that your messages remain intact even in challenging conditions. Despite their durability, the markers are easily cleaned with a damp cloth. The plastic barrel is designed to withstand outdoor use without corroding. Ideal for various applications, including pub and restaurant signage, these markers provide a practical option for both temporary and dynamic presentations. The line width ranges from 1.8mm to 2.5mm, suitable for diverse writing and drawing needs.
Features and Benefits
• Medium width bullet tip creates bold, clear markings ranging from 1.8mm to 2.5mm for varied applications
• Versatile for non-porous surfaces like chalkboards, windows, and metal
• Water-based paint delivers vivid, eye-catching colours
• Weather-resistant ink withstands challenging conditions
• Easily cleaned with a damp cloth
• Durable plastic barrel suitable for outdoor use
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Uni-Ball |
EAN | 5012788046700 |
Ink Colour | Assorted |
Line Width | 1.8-2.5mm |
MFR Part No. | MI04670 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Chalk Marker |
UNSPSC Code | 60121500 |