£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Uni Chalk Markers are versatile, non-permanent markers perfect for writing on chalkboards, windows, metal, plastic, and other non-porous surfaces. Its water-based paint creates vivid, eye-catching colours, making it ideal for displays, the markers are also weather-resistant but can be easily wiped clean with a damp cloth, making them both durable and easy to maintain.
Features and Benefits
• Non-permanent marker for non-porous surfaces
• Water-based paint creates vivid colours
• Medium width bullet tip for bold displays
• Weather-resistant but easily wiped clean
• Plastic barrel won't corrode, perfect for outdoor use
Typical Applications
• Chalkboards
• Windows
• Metal
• Plastic
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Uni-Ball |
EAN | 5012788046823 |
Ink Colour | White |
MFR Part No. | MI04682 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Chalk Marker |
UNSPSC Code | 60121500 |