£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
The Wet Erase Chalk Marker Pen features a superior-quality 4mm chisel tip, offering a versatile line width from 1.5mm to 4mm. Ideal for both indoor and outdoor use, this marker's ink is designed to stay put even in light showers, making it perfect for use on chalkboards and non-porous surfaces such as metal, glass, and plastic. Its wet-erase functionality ensures easy removal when needed, while the durable tip provides clear and consistent markings.
Features and Benefits
• 4mm chisel tip with provides a variable line width of 1.5mm to 4mm
• Suitable for use on chalkboards, metal, glass, and plastic
• Ink is resistant to light showers, ensuring durability outdoors
• Wet-erase ink for easy removal from non-porous surfaces
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 5011433137558 |
Ink Colour | White |
Line Width | 1.5-4mm |
MFR Part No. | SMW26/4-W |
Nib Style | Chisel |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Chalk Marker |
UNSPSC Code | 60121500 |