£30.79
Ex VAT
£36.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Sharpie Peel-Off China Markers offer a dependable solution for marking on diverse surfaces such as metal, glass, china, and plastic. These versatile wax markers provide smooth, clear writing on both porous and non-porous materials, thanks to their fade- and moisture-resistant formula. The innovative self-sharpening design means no more sharpening - just peel back the paper to reveal more pigment. Marks are easily visible and can be effortlessly erased with a damp cloth. Supplied in packs of 12 black markers, they are perfect for a variety of applications, delivering reliable performance across multiple surfaces.
Features and Benefits
• Versatile use that marks effectively on a range of materials from metal and glass to china, and plastic
• Provides clear, consistent marks on both porous and non-porous surfaces
• Self-sharpening design - peel back the paper wrapping to access more pigment
• Fade- and moisture-resistant pigment that ensures durable, long-lasting marks
• Remove marks easily with a damp cloth
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Sharpie |
EAN | 8008285503515 |
Ink Colour | Yellow |
Ink Type | Non-permanent |
Line Width | 2mm |
MFR Part No. | S0305101 |
Nib Style | Crayon |
Pack Quantity | 12 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | China Marker |
UNSPSC Code | 60121500 |