SKU:
BER8460175H
MPN:
BR30073
£42.99
Ex VAT
£51.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These Berol Colourbroad Pens feature a durable fibre tip that delivers a bold 1.7mm line, ideal for detailed drawing, colouring, and writing tasks. Their water-soluble ink washes out of most fabrics, making them perfect for children. With an extended cap-off time of up to 14 days, these pens are long-lasting and designed for convenience, ensuring you won't waste resources.
Features and Benefits
• Bold tip is ideal for broad strokes
• Washable ink is easily removed from most fabrics.
• Extended cap-off time, lasts up to 14 days without drying out
• Durable plastic barrel built to withstand regular use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Berol |
EAN | 5010215300739 |
Ink Colour | Assorted |
Line Width | 0.6mm |
MFR Part No. | BR30073 |
Pack Quantity | 42 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Colour Broad |
Tip Size | Broad |
Type | Fibre Tip |
UNSPSC Code | 60121500 |