Markal

Dura-Ink, Permanent Marker Pen, Black, Fine, Bullet, Non-Retractable, 1 Pack

SKU:

MRL7344500A

MPN:

MRK-96023

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for layout work and parts identification, the DURA-INK 15 permanent ink marker has a fine bullet tip for precise marking. The wear-resistant, fast-drying ink and durable tip and barrel make this marker ideal for industrial environments.


    Features and Benefits
    • Industrial-strength ink is smear- and water-resistant for longer-lasting marks
    • Extra-tough tip will not spread or mush
    • Durable plastic barrel reduces breakage on the job site or in-plant
    • Built-in clip-cap stores conveniently on the back and prevents the marker from rolling off work surfaces
    • For low corrosion (low chlorides/halogens) applications, see DURA-INK 15- Low Corrosion Color
    • Xylene-free ink eliminates health concerns


    Typical Applications
    • Metal
    • Cardboard
    • Pipes and tubes
    • Plastic
    • Glass
    • Lumber/timber
    • Cloth and fabric (textiles)


    Notes
    • Mark Size: 1/16" (1.5mm)


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Markal

    EAN

    0048615960234

    Ink Colour

    Black

    Line Width

    1.5mm

    MFR Part No.

    MRK-96023

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    Dura-Ink

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500