Markal

Dura-Ink, Permanent Marker Pen, Black, Medium, Chisel, Non-Retractable, 1 Pack

SKU:

MRL7344600A

MPN:

MRK-96529

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    For flexible, finer line marking, the DURA-INK 55 features a medium chisel tip to produce both fine and broad permanent marks. This economical, durable plastic barrelled marker withstands tough industrial uses and is the ideal alternative to the high-cost metal barrels.


    Features and Benefits
    • Multi-use chisel tip creates both fine and broad marks
    • Durable tip and barrel suitable for use in industrial environments
    • Clip-cap provides convenient pocket storage and prevents rolling on the jobsite
    • Fast-drying, wear- and water-resistant formula creates long-lasting, visible marks


    Typical Applications
    • Metal
    • Cardboard
    • Pipes and tubes
    • Plastic
    • Glass
    • Lumber and timber
    • Sheet metal


    Notes
    • Mark size: 1/16" or 3/16" (1.5 mm or 4.5 mm)
    • For low corrosion (low chlorides/halogens) applications, see DURA-INK 55- Low Corrosion Color


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Markal

    EAN

    0048615965291

    Ink Colour

    Black

    Line Width

    4.5mm

    MFR Part No.

    MRK-96529

    Nib Style

    Chisel

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    Dura-Ink

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500