£15.79
Ex VAT
£18.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These EcoLine Permanent Markers are perfect for clear, bold writing and versatile labelling on nearly any surface. Made from at least 90% recycled plastic, these sustainable markers come in sets, featuring robust nibs and vivid, low-odour ink. Ideal for kitchens, studies, and workshops, they are quick-drying, smear-proof, and waterproof, making them essential for both organisational tasks and creative projects.
Features and Benefits
• Sustainable design made from 90% recycled plastic
• Refillable design extends marker lifespan
• Quick-drying, waterproof formula prevents smearing
• Made in Germany and carbon-neutral
Attribute | Value |
---|---|
Brand | Edding |
Ink Colour | Black |
MFR Part No. | 1025001 |
Pack Quantity | 10 |
Refillable | Yes |
Retractable | No |
Series | Ecoline |
Type | Permanent Marker |
UNSPSC Code | 60121500 |