£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These 28 Ecoline Whiteboard Markers are a versatile tool suitable for offices, schools, and homes. With their low-odour pigment ink, they're perfect for quick task planning, brainstorming, or leaving messages. Made from at least 90% recycled material, the markers are refillable and come in assorted sets or individual colours.
Features and Benefits
• Eco-friendly, made from 90% renewable raw materials
• Refillable design is economical and reduces waste
• Quick-drying, suitable for glass, enamel, or melamine surfaces
• Awarded the Blue Angel eco-label, assuring carbon neutrality
Attribute | Value |
---|---|
Brand | Edding |
MFR Part No. | 6673999 |
Pack Quantity | 4 |
Refillable | Yes |
Retractable | No |
Series | Ecoline |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |