£19.79
Ex VAT
£23.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Ecoline Flipchart Markers are ideal for various tasks including presentations and brainstorming sessions. With intense colours and cap-off technology, they ensure long-lasting use without drying out. The water-based ink is smudge-proof and quick-drying, providing precise results. The E-31 features a round nib for clear lines, while the E-32 has a chisel nib for versatility.
Features and Benefits
• Cap can be left open for weeks without drying out
• Eco-friendly, made from 90% renewable raw materials
• Refillable design is economical and reduces waste
• Water-based ink is smudge-proof and quick-drying
Attribute | Value |
---|---|
Brand | Edding |
Ink Colour | Black |
MFR Part No. | 6639001 |
Pack Quantity | 10 |
Refillable | Yes |
Retractable | No |
Series | Ecoline |
UNSPSC Code | 60121500 |