£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
The Edding e-500 permanent marker is ideal for labelling, marking, and bold highlighting on almost any surface, including plastic, glass, wood, stone, leather, and metal. Featuring a robust medium chisel nib, it if the ideal choice for both organisational tasks and artistic creativity. Made with a durable aluminium body, it is refillable in black, red, blue, and green. Filled with vivid, low-odour ink that adheres to practically any surface, the marker also has a repositionable cap on the end of the barrel.
Features and Benefits
• Long-lasting waterproof markers; quick-drying, smear-proof pens, fade-resistant in direct sunlight
• Compact universal marker with high-quality aluminium barrel; the sturdy chisel nib can produce both thick and thin lines
Typical Applications
• Versatile permanent marker for writing and marking on almost all surfaces, including cardboard, metal, plastic, tyres, glass, wood, stone, leather, and clothes
• Ideal for the office, home or storeroom
Attribute | Value |
---|---|
Body Material | Aluminium |
Brand | Edding |
EAN | 4004764060344 |
Ink Colour | Black |
MFR Part No. | 4-500-1-1001 |
Refillable | Yes |
Retractable | No |
Series | e-500 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |