£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The Edding e-500 permanent marker is designed for versatile and durable marking on a wide range of surfaces, including but not limited to, plastic, glass, wood, stone, leather, and metal. The marker features a robust, medium chisel nib, making it suitable for both organisational tasks and creative projects. Ideal for labelling, marking, and bold highlighting, the Edding e-500 is perfect for use in the home, workshop, or for artistic endeavours. The sturdy aluminium body is built for long-term use and is refillable with a variety of vivid, low-odour inks. The cap can be securely placed on the end of the barrel for convenience.
Features and Benefits
• Long-lasting, waterproof markers
• Quick-drying and smear-proof
• Fade-resistant in direct sunlight
• Suitable for left-handed use
• Compact universal marker with high-quality aluminium barrel
• Sturdy chisel nib for both thick and thin lines
Typical Applications
• Versatile permanent marker for writing on almost all surfaces
Attribute | Value |
---|---|
Body Colour | Assorted |
Body Material | Aluminium |
Brand | Edding |
EAN | 4004764057740 |
Ink Colour | Black Blue Green Red |
MFR Part No. | 4-500999 |
Refillable | Yes |
Retractable | No |
Series | e-500 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |