£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Edding e-500 permanent marker is the ideal choice for labelling, marking, and bold highlighting. It provides durable and long-lasting markings on almost any surface, including plastic, glass, wood, stone, and metal. Featuring a robust medium chisel nib, it is perfect for organisational tasks and artistic creativity. Whatever your labelling requirements may be, the Edding 500 leaves a long-lasting impression. The sturdy aluminium outer body ensures long-term use, and it is refillable with Edding T25, T100, and T1000 inks in various colours. The cap can also be repositioned on the end of the barrel, making it a high-quality branded product for any task.
Features and Benefits
• Versatile permanent marker for writing and marking on almost all surfaces
• The pack contains 3 permanent marker pens in black
• Quick-drying, smear-proof pens, and fade-resistant in direct sunlight
• Compact universal marker with high-quality aluminium barrel
Typical Applications
• Can be used on cardboard, metal, plastic, tyres, glass, wood, stone, leather, clothes
Attribute | Value |
---|---|
Body Material | Aluminium |
Brand | Edding |
EAN | 4004764893706 |
Ink Colour | Black |
MFR Part No. | 4-500-3-1001 |
Pack Quantity | 6 |
Refill Type | T25, T100, T1000 |
Refillable | Yes |
Retractable | No |
Series | e-500 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |