£35.49
Ex VAT
£42.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Edding e-95 glass marker is designed to transform any glass surface into a writable canvas. Ideal for both professional and personal use, this marker allows for effortless note-taking and brainstorming sessions, as well as having applications in arts and crafts. Its easy wipe-clean feature ensures surfaces are quickly ready for reuse and the ink boasts lightfast qualities, maintaining brightness and legibility over time. For corrections, simply wipe away with a dry cloth. Conveniently, the marker includes a cap that can be stored on its end. Ready for immediate use, the Edding e-95 is a versatile tool for any environment.
Features and Benefits
• Opaque, odourless, lightfast ink
• Ideal for coloured glass surfaces
• Creates neat, professional diagrams and charts
Typical Applications
• Suitable for home and office use
• Perfect for quick notes on windows and mirrors
Attribute | Value |
---|---|
Brand | Edding |
Ink Colour | White |
MFR Part No. | 4-95-1-1049 |
Pack Quantity | 10 |
Refillable | No |
Series | e-95 |
Type | Glass Marker |
UNSPSC Code | 60121500 |