£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
The Edding e-95 glass marker is designed for writing on glass surfaces. It allows for easy note-taking and brainstorming, both in the office and at home. The marker features vibrant, lightfast ink available in six colors, ensuring legible writing on both light and dark glass. The writing can be quickly wiped clean with a dry cloth, making it convenient for repeated use. The marker comes ready for immediate use, with a cap that can be stored on its end for convenience.
Features and Benefits
• Erasable marker for glass surfaces, glassboards, and whiteboards
• Opaque, odourless, lightfast, and brilliant ink
• Vivid results, even on colored glass
Typical Applications
• Ideal for quick notes on windows and mirrors
• Suitable for professional diagrams and charts in the office
• Can be used for arts and crafts
Attribute | Value |
---|---|
Body Colour | White |
Brand | Edding |
Ink Colour | Black |
MFR Part No. | 4-95001 |
Pack Quantity | 10 |
Refill Type | None |
Refillable | No |
Retractable | No |
Series | e-95 |
Tip Size | Broad |
Type | Glass Marker |
UNSPSC Code | 60121500 |