SKU:
CTL8460501A
MPN:
WX01551
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Marker pens with bullet point tips for medium line width. Ideal for use on flipcharts and dry-wipe boards. Chunky coloured cap for easier identification. Smooth barrel for comfortable grip.
Pack of 4 pens: blue, green, red and black.
Notes
•This marker is refillable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 8010144482046 |
Ink Colour | Assorted |
Line Width | 5mm |
MFR Part No. | WX01551 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Flipchart Marker |
UNSPSC Code | 60121500 |