SKU:
QUE8460457C
MPN:
KF01551
£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Perfect for creating bold and attention-grabbing charts, presentations, and proposals, these Flipchart Marker Pens feature a bullet tip that delivers clear, precise, and detailed lines. The ink is formulated to resist bleed-through, ensuring a neat and professional finish. Ideal for use in classrooms, offices, or at home, this assorted pack of 4 markers includes black, blue, red, and green.
Features and Benefits
• Bullet tip provides clear and precise lines for detailed work
• Bleed-resistant ink prevents soaking through the paper for a professional finish
• Assorted colours in black, blue, red, and green
• Plastic barrel is both lightweight and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5021203230112 |
Ink Colour | Assorted |
Line Width | 2mm |
MFR Part No. | KF01551 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Flipchart Marker |
UNSPSC Code | 60121500 |