SKU:
NBO8460055B
MPN:
1902096
£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
These Liquid Ink Dry Wipe Markers provide clean, smooth writing on whiteboards, flip pads, and OHP film. Featuring a pump-action spring nib to prime the ink for immediate use, these markers ensure an uninterrupted flow. A clear window on the plastic barrel lets you see the ink reservoir, allowing you to monitor the ink level at a glance.
Features and Benefits
• Pump-action spring nib primes the ink for immediate use
• 3mm bullet tip produces clear, easy-to-read lines
• Clear barrel window allows users to monitor ink levels
• Smooth ink flow ensures consistent writing on whiteboards, flip pads, and OHP film
• Suitable for whiteboards, flip pads, and overhead projector film
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Nobo |
EAN | 5028252180733 |
Ink Colour | Assorted |
Line Width | 3mm |
MFR Part No. | NB18073 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Series | Glide |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |